Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Part Under-counter Mixer & Hardware

  • Mfr # RPG20-2024-CA

  • Zoro # G804661985


product price: $123.90
/ea
Free Shipping & Returns

Key Features

Width
0.0
Length
0.0
Height
0.0
Weight
0.463
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG20-2024-CA
Zoro #
G804661985
UPC #
671252076855
Country of Origin
China

Dimensions

Width
0.0
Length
0.0
Height
0.0

Details

Weight
0.463

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.