Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro 2.0 GPM 8-Jet Shwr Hd PC

  • Mfr # S-3015-E2

  • Zoro # G6434473


product price: $287.64
/ea
Free Shipping & Returns

Key Features

Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3015-E2
Zoro #
G6434473
UPC #
671252140679
Country of Origin
China

Dimensions

Height
5.95
Width
4.1
Depth
5-7/8"
Face Dia.
4-1/16"
Hose Length (In.)
0.0
Length
5.1
Connection Size
1/2 In.-14 NPTF
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
4.12
Spout Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Shower Head
Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.0 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Shower Head Type
Multi Function
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.0 GPM
Material of Construction
Brass & Plastic
Material
Brass
Number of Handles
1
Color
Chrome
Diverter Included
No
Scald Guard Included
No
Number of Jets
8
Warranty
Limited Lifetime
Faucet Handle Style
Lever
Massage Feature
No
Number of Spray Patterns
3
Power Source
Manual
Self-Cleaning Nozzles
Yes
Hose Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes
Weight
2.21
Pause Control
No
Handle Placement
Side
Collection
Retro
Escutcheon Included
No
Drain Included
No
Vandal Resistant
No
Assembly Required
No
Shower Arm Included
No
Shower Head Function
Multifunction
Valve Included
No
Spout Reach (In.)
0.0
Flow Type
Aerated
Installation Type
Shower Arm
Theme
Traditional
CEC Certified
No
Shower Head Shape
Round
Temperature Limit Control
No
Rough-in Valve Template Included
No
Number of Showerheads
1
Integral Stops
No
Activation Type
Rotate Handle

Description

Retro 2.0 GPM 8-Jet Shwr Hd PC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.