Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro 8-Jet Sld Brs Shwhd Chrm

  • Mfr # S-3015

  • Zoro # G1121900


product price: $287.64
/ea
Free Shipping & Returns

Key Features

Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.5 gpm
Finish
Polished Chrome
Height
4-1/16"
Width
5-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3015
Zoro #
G1121900
UPC #
671252088605
Country of Origin
United States

Dimensions

Height
4-1/16"
Width
5-1/16"
Depth
5-7/8"
Face Dia.
4-1/16"

Details

Item
Shower Head
Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.5 gpm
Finish
Polished Chrome
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Cover Material
Brass, Plastic, & Rubber
Material
Brass

Description

Anystream Retro Showerhead

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.