Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro 8-Jet Sld Brs Shwhd Chrm

  • Mfr # S-3019

  • Zoro # G1121937


product price: $283.91
/ea
Free Shipping & Returns

Key Features

Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.5 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3019
Zoro #
G1121937
UPC #
671252091681
Country of Origin
United States

Dimensions

Height
5.95
Width
4.12
Depth
5-15/16"
Face Dia.
4-1/8"
Hose Length (In.)
0.0
Connection Size
1/2 In.-14 NPTF
Length
5.1
Shower Head Face Diameter
4.12
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Features
Spray Adjusting Anystream Technology, 8 Plungers, 64 Sprays, 3 Spray Patterns, Spray Adjusting Handle, Corrosion Resistant Finish
Flow Rate
2.5 gpm
Number of Holes
0
ADA Compliant
No
Finish
Polished Chrome
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1
Connection Type
Threaded Pipe
Flow Rate (GPM)
2.5 GPM
Material of Construction
Brass & Plastic
Material
Brass
Number of Handles
1
Color
Chrome
Type of Shower Arm
Fixed
Self-Cleaning Nozzles
Yes
Shower Head Shape
Octagonal
Spout Reach (In.)
0.0
Installation Type
Shower Arm
Faucet Handle Style
Lever
Scald Guard Included
No
Handle Placement
Side
Pause Control
No
Shower Arm Included
No
Valve Included
No
Number of Spray Patterns
3
Massage Feature
No
Activation Type
Rotate Handle
Warranty
Limited Lifetime
Assembly Required
No
Collection
Vintage
CEC Certified
No
Drain Included
No
Hose Included
No
Weight
2.5
Vandal Resistant
No
Shower Head Function
Multifunction
Flow Type
Aerated
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Integral Stops
No
Number of Jets
8
Escutcheon Included
No
Diverter Included
No
Theme
Traditional
Temperature Limit Control
No
Rough-in Valve Template Included
No
Handles Included
Yes
Power Source
Manual

Description

Anystream Vintage S-3019 Showerhead

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.