Zoro Homepage
This item is Discontinued.
Speakman Retro S-2254-BN-E175 1.75 GPM Multi-Function Shower Head S-2254-BN-E175

Retro S-2254-BN-E175 1.75 GPM Multi-Function Shower Head (Discontinued)

  • Mfr # S-2254-BN-E175
  • Zoro # G7951073
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2254-BN-E175
Zoro #
G7951073
UPC #
671252139796
Country of Origin
China

Dimensions

Length
3.4
Width
4.2
Height
4.8
Face Dia.
3.4"
Depth
4.8"
Hose Length (In.)
0.0
Connection Size
41641
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
3.4
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Shower Head
Color
Nickel
Material
Brass
Flow Rate
1.75 gpm
Number of Holes
0
ADA Compliant
No
Weight
0.0
Finish
Brushed Nickel
Shower Head Type
Multi Function
Flow Rate (GPM)
1.75 GPM
Connection
1/2"-14 FNPT
Standards
ASME A112.18.1/CSA B125.1, CEC Certified, WaterSense Certified
Number of Handles
1
Connection Type
NPT
Features
Solid Brass Construction, Spray Adjusting Handle, 6 Plungers, 48 Sprays, 3 Spray Patterns, Patented Anystream Plungers Resist Scale Build Up, Spray Adjusting Handle, Corrosion Resistant Finishes
Material of Construction
Stainless Steel, Brass & Rubber
Rough-in Valve Template Included
No
CEC Certified
Yes
Temperature Limit Control
No
Drain Included
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
Yes
Shower Arm Included
No
Assembly Required
No
Shower Head Function
Multifunction
Valve Included
No
Escutcheon Included
No
Warranty
Limited Lifetime
Handle Placement
Side
Number of Jets
6
Theme
Traditional
Handles Included
Yes
Massage Feature
No
Diverter Included
No
Installation Type
Shower Arm
Number of Spray Patterns
3
Shower Head Shape
Round
Vandal Resistant
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
1
Pause Control
No
Scald Guard Included
No
Collection
Retro
Hose Included
No
Integral Stops
No
Flow Type
Spray

Description

Inspired by classic fixtures from the 1920s, the Speakman Retro S-2254 Shower Head is a throwback to timeless, everlasting design. Featuring 48 individual sprays, all it takes is a simple rotation of the lever handle to transition between each spray pattern. Constructed entirely of brass, the Retro Shower Head is incredibly durable. Plus, its finish was specially designed to withstand corrosion, ensuring this fixture will look and age beautifully over time.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.