Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rio Low Flow Hand Shower in Brushed Nickel

  • Mfr # VS-1240-BN-E175

  • Zoro # G406513644


product price: $121.86
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
10.81
Width
4.5
Material
Plastic & Metal
Length
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-1240-BN-E175
Zoro #
G406513644
UPC #
671252144400
Country of Origin
China

Dimensions

Height
10.81
Width
4.5
Length
3.5

Details

Finish
Brushed Nickel
Material
Plastic & Metal

Description

The Rio Hand Shower is our most versatile creation to date. Featuring 147 spray outlets and 5 distinct settings, the Rio can be customized to deliver intense, massage, rain, pulsate and pause spray patterns. The handle has been meticulously shaped to fit perfectly in your hands. Its clean, matte spray face will fit beautifully in any modern bathroom. The Rio Hand Shower includes a 5-foot metal hose and coordinating bracket for simple installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.