Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Robe Hook, Brass, Chrome, 1.5 W, 4.19 L

  • Mfr # SA-2408

  • Zoro # G2756719


product price: $61.75
/ea

Key Features

Number of Hooks
2
Collection
Kubos
Capacity
38 lb.
Length (In.)
4-3/16
Overall Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2408
Zoro #
G2756719
UPC #
671252123344
Country of Origin
China

Dimensions

Length (In.)
4-3/16
Overall Height
3 3/8 in
Height
3.375
Overall Depth
1 1/2 in
Width (In.)
1-1/2
Height (In.)
3-3/8
Width
1.5
Hook Size (In.)
4-11/16
Depth (In.)
1-1/2
Wall Opening Size
3/16"
Length
4.19
Overall Width
4 3/4 in
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Item
Robe Hook
Number of Hooks
2
Collection
Kubos
Capacity
38 lb.
For Use With
Towel
Color
Chrome
Mounting
Wall
Finish
Polished Chrome
Material
Brass
Includes
Mounting hardware
Type
Corrosion Resistant
Weight Capacity
38 lb
Material of Construction
Brass
ADA Compliant
No
Drain Included
No
Diverter Included
No
Rough-in Valve Template Included
No
Handles Included
No
Warranty
Limited Lifetime
Scald Guard Included
No
Theme
Modern
Number of Showerheads
0
Number of Spray Patterns
0
Temperature Limit Control
No
Spout Reach (In.)
0.0
Valve Included
No
Vandal Resistant
No
Massage Feature
No
Self-Cleaning Nozzles
No
Assembly Required
Yes
Number of Jets
0
Number of Handles
0
Hose Included
No
Weight
0.69
Integral Stops
No
Pause Control
No
Installation Type
Wall Mounted
Escutcheon Included
No
Number of Holes
1
Shower Arm Included
No
Mounting Style
Set Screw
Style Number - MERCH
Style 6
Resistance Properties
Corrosion Resistant
Includes Mounting Hardware
Yes
Product Type
Robe Hook
Base Shape
Square

Description

Towel Hook, Base Diameter Not Applicable, Finish Polished, Material Brass, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 2, Overall Depth 1 1/2 in, Overall Height 3 3/8 in, Overall Width 4 3/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Square, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 6, Weight Capacity 38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.