Zoro Homepage

Robe Hook, Brass, Chrome, 1.75 W, 2.19 L

  • Mfr # SA-2406

  • Zoro # G2756667


product price: $61.59
/ea

Key Features

Number of Hooks
1
Collection
Kubos
Capacity
38 lb.
Length (In.)
2-3/16
Overall Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2406
Zoro #
G2756667
UPC #
671252122330
Country of Origin
China

Dimensions

Length (In.)
2-3/16
Overall Height
2 1/4 in
Height
2.19
Overall Depth
1 3/4 in
Width (In.)
1-3/4
Height (In.)
2-3/16
Width
1.75
Hook Size (In.)
11/16
Wall Opening Size
3/16"
Depth (In.)
1-3/4
Length
2.19
Overall Width
2 1/4 in
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Item
Robe Hook
Number of Hooks
1
Collection
Kubos
Capacity
38 lb.
For Use With
Towel
Color
Chrome
Mounting
Wall
Finish
Polished Chrome
Material
Brass
Includes
Mounting hardware
Type
Corrosion Resistant
Weight Capacity
38 lb
ADA Compliant
No
Material of Construction
Brass
Escutcheon Included
No
Vandal Resistant
No
Hose Included
No
Valve Included
No
Scald Guard Included
No
Integral Stops
No
Number of Handles
0
Rough-in Valve Template Included
No
Shower Arm Included
No
Installation Type
Wall Mounted
Self-Cleaning Nozzles
No
Assembly Required
Yes
Spout Reach (In.)
0.0
Theme
Modern
Drain Included
No
Warranty
Limited Lifetime
Number of Jets
0
Weight
0.44
Handles Included
No
Temperature Limit Control
No
Number of Holes
1
Massage Feature
No
Diverter Included
No
Pause Control
No
Number of Showerheads
0
Number of Spray Patterns
0
Base Shape
Square
Includes Mounting Hardware
Yes
Style Number - MERCH
Style 5
Resistance Properties
Corrosion Resistant
Mounting Style
Set Screw
Product Type
Robe Hook

Description

Towel Hook, Base Diameter Not Applicable, Finish Polished, Material Brass, Mounting Location Wall, Mounting Style Set Screw, Number of Hooks 1, Overall Depth 1 3/4 in, Overall Height 2 1/4 in, Overall Width 2 1/4 in, Release Point Not Applicable, Includes Mounting Hardware Yes, Base Shape Square, Includes Mounting Hardware, Product Type Robe Hook, Resistance Properties Corrosion Resistant, Style Number - MERCH Style 5, Weight Capacity 38 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.