Roman Tub Faucet, Manual, 3, Matte Black

  • Mfr # SB-3131-MB

  • Zoro # G9205649


product price: $1,053.40
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
ADA Compliant
No
Height
12.36
Width
8.224" - 14.224
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-3131-MB
Zoro #
G9205649
UPC #
671252160769
Country of Origin
Portugal

Dimensions

Height
12.36
Width
8.224" - 14.224
Hose Length (In.)
0
Length
9.46
Connection Size
Fits to CPV-SBC
Spout Length (In.)
20.711
Spout Height (In.)
12.067
Max Deck Thickness (In.)
2.165

Details

Item
Roman Tub Faucet
Number of Holes
3
ADA Compliant
No
Finish
Matte Black
Faucet Operation
Manual
Connection Type
Slip-fit
Color
Black
Flow Rate (GPM)
5.28 GPM or higher
Material of Construction
Brass
Number of Handles
2
Weight
2.983
For Use With
RPG05-114797
Rough-in Valve Template Included
No
Warranty
Limited Lifetime
Escutcheon Included
Yes
Integral Stops
No
Valve Included
No
Vandal Resistant
No
Collection
Lucid Collection
Faucet Handle Style
Cross
Shower Arm Included
No
Activation Type
Rotate Handle
Faucet Configuration
Widespread
Installation Type
Counter Mounted
Self-Cleaning Nozzles
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Type of Spout
Rigid
Drain Included
No
Temperature Limit Control
No
Massage Feature
No
Assembly Required
Yes
Handles Included
Yes
Pause Control
No
Handle Placement
Side
Faucet Center Measurement
6 TO 12
Scald Guard Included
No
Diverter Included
No
Theme
Modern
Spout Reach (In.)
7.78
CEC Certified
No
Hose Included
No
Flow Type
Aerated

Description

Bring true luxury to the bath with the Lucid 3 Piece Bath Mixer Trim. As part of the Lucid collection from Speakman, the trim picks up the signature design details of the line, including gentle curves and sleek details. Pair with the Lucid 3 Piece Bath Mixer Valve (CPV-SBC: sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.