Rpg04-0366 Speakman Handle Replacement
Mfr # RPG04-0366
Zoro # G3573608
product price: $21.59
/eaKey Features
Finish
Black
Standards
None
Number of Handles
0
Faucet Operation
Repair Part
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPG04-0366
Zoro #
G3573608
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
None
Details
Finish
Black
Standards
None
Item
Speakman(R) Black Faceplate for S-2252
Number of Handles
0
Faucet Operation
Repair Part
ADA Compliant
No
Body Material
Plastic
Description
Speakman(R) Black Faceplate for S-2252, Standards None
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.