Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-2005, hotel, bb, 4-1/4 Ring

  • Mfr # S-2005-HB-PB-BP

  • Zoro # G004661419


product price: $51.25
/ea

Key Features

Color
Polished Brass
Material
Brass & Plastic
Length
4.13
Width
4.38
Height
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2005-HB-PB-BP
Zoro #
G004661419
UPC #
671252083631
Country of Origin
China

Dimensions

Length
4.13
Width
4.38
Height
5.9

Details

Color
Polished Brass
Material
Brass & Plastic
Weight
1.25

Description

Featured in luxury resorts around the globe, the Speakman Hotel S-2005-HB Shower Head is known for its legendary performance and unrivaled quality. Equipped with 50 full-coverage sprays and 8 center massage jets - this fixture is engineered to deliver a truly satisfying experience. By rotating the side handle in either direction, you can easily transition between Intense, Massage and Combination spray patterns. The Hotel Shower Head comes in a variety of corrosion-resistant finishes with a 2.5 GPM flow rate.

Restrictions

This item has been restricted from sale in the following states: CA, HI, OR, WA, CO, MA, NJ, NY, RI, VT, MD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.