Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-2500-MB Shower Arm & Flange

  • Mfr # S-2500-MB

  • Zoro # G1891577


product price: $61.87
/ea

Key Features

Finish
Matte Black
Material of Construction
Stainless Steel
Color
Black
Length (In.)
7
Length
7.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2500-MB
Zoro #
G1891577
UPC #
671252122217
Country of Origin
China

Dimensions

Length (In.)
7
Length
7.0
Height
2
Width
0.4
Connection Size
1/2 In. NPTM
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0

Details

Finish
Matte Black
Material of Construction
Stainless Steel
Color
Black
Number of Holes
1
Item
Shower Arm and Flange
ADA Compliant
No
Connection Type
Threaded Pipe
Weight
0.4
Hose Included
No
Number of Showerheads
0
Escutcheon Included
No
Assembly Required
No
Rough-in Valve Template Included
No
Diverter Included
No
Type of Shower Arm
Bent
Number of Jets
0
Installation Type
Wall Mounted
Scald Guard Included
No
Integral Stops
No
Shower Arm Included
Yes
Number of Handles
0
Number of Spray Patterns
0
Temperature Limit Control
No
Vandal Resistant
No
Massage Feature
No
Collection
Versatile
Self-Cleaning Nozzles
No
Pause Control
No
Spout Reach (In.)
0.0
Theme
Modern
Handles Included
No
Drain Included
No
Warranty
Limited Lifetime
Valve Included
No

Description

Our Icon Arm and Flange S-2500 is constructed entirely of durable, stainless steel, making it the perfect companion for our Brass Collection Shower Heads. Measuring 7-inches in length with a 1⁄2-inch NPTM connection, this fixture installs perfectly into most home plumbing systems. Available in an assortment of corrosion-resistant finishes to flawless coordinate with your bathroom’s design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.