Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-2571-MB 12-Inch Wall Mount Rain Shower Arm & Flange

  • Mfr # S-2571-MB

  • Zoro # G1892198


product price: $158.23
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material of Construction
Brass & Stainless Steel
Color
Black
Length
12.4
Connection Type
Threaded Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2571-MB
Zoro #
G1892198
UPC #
671252151170
Country of Origin
China

Dimensions

Length
12.4
Width
2.25
Height
3.75
Max Deck Thickness (In.)
0.0
Connection Size
1/2 in. NPT inlet and outlet.
Spout Length (In.)
0.0
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Spout Height (In.)
0.0

Details

Finish
Matte Black
Material of Construction
Brass & Stainless Steel
Color
Black
Connection Type
Threaded Pipe
ADA Compliant
No
Item
Shower Arm and Flange
Number of Holes
1
Weight
1.27
Number of Showerheads
0
Integral Stops
No
Pause Control
No
Drain Included
No
Number of Handles
0
Hose Included
No
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Massage Feature
No
Number of Jets
0
Handles Included
No
Assembly Required
Yes
Type of Shower Arm
J-Shaped
Temperature Limit Control
No
Shower Arm Included
Yes
Valve Included
No
Diverter Included
No
Escutcheon Included
No
Theme
Modern
Self-Cleaning Nozzles
No
Scald Guard Included
No
Installation Type
Wall Mounted
Number of Spray Patterns
0
Warranty
Limited Lifetime
Vandal Resistant
No
Collection
Versatile

Description

Featuring a clean, minimalistic design – the S-2571-MB Wall-Mounted Rain Shower Arm and Flange is perfect for any modern bathroom. It’s extended, 12-inch frame was specifically crafted to coordinate with our signature Rain Shower Heads, ensuring the best performance imaginable. The Rain Shower Arm and Flange is constructed entirely of brass to provide exceptional durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.