Zoro Homepage

S-2581-MB 12-Inch Ceiling Mount Rain Shower Arm & Flange

  • Mfr # S-2581-MB

  • Zoro # G1892660


product price: $168.16
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material of Construction
Brass & Stainless Steel
Color
Black
Length
12.0
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2581-MB
Zoro #
G1892660
UPC #
671252151187
Country of Origin
China

Dimensions

Length
12.0
Width
2.25
Height
2.25
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Connection Size
1/2 in. NPT inlet and outlet.
Max Deck Thickness (In.)
0.0

Details

Finish
Matte Black
Material of Construction
Brass & Stainless Steel
Color
Black
ADA Compliant
No
Item
Shower Arm and Flange
Number of Holes
1
Connection Type
Threaded Pipe
Weight
0.8
Spout Reach (In.)
0.0
Scald Guard Included
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Number of Showerheads
0
Collection
Versatile
Valve Included
No
Type of Shower Arm
Straight
Pause Control
No
Massage Feature
No
Rough-in Valve Template Included
No
Assembly Required
Yes
Vandal Resistant
No
Theme
Modern
Number of Spray Patterns
0
Number of Jets
0
Number of Handles
0
Handles Included
No
Drain Included
No
Escutcheon Included
No
Hose Included
No
Integral Stops
No
Self-Cleaning Nozzles
No
Diverter Included
No
Shower Arm Included
Yes
Installation Type
Ceiling Mounted

Description

The S-2581-MB Ceiling-Mounted Rain Shower Arm and Flange features a clean, overhead design to fit in any modern bathroom. Its extended, 12-inch frame was specifically crafted for our Rain Shower Heads – ensuring a drenching, soaking experience. The Rain Shower Arm is constructed entirely of brass to provide exceptional durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.