S-2752 Wall Mounted Rain Shower Arm & Flange in Polished Chrome

  • Mfr # S-2572

  • Zoro # G304661393


product price: $146.15
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Material
Brass
Length
16.375
Height
4.25
Width
2.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-2572
Zoro #
G304661393
UPC #
671252154706
Country of Origin
China

Dimensions

Length
16.375
Height
4.25
Width
2.25

Details

Color
Polished Chrome
Material
Brass
Weight
1.081

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Wall Mount Shower Arm brings a clean, minimalist look to the bath. Designed to accommodate the generous size of the Lura 15-inch rain shower head (sold separately), the bar and included decorative flange pick up the signature design details found throughout the Lura collection. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.