S-2764-BBZ-E175 Lura 15in. Rain Shower 1.75 GPM in Brushed Bronze

  • Mfr # S-2764-BBZ-E175

  • Zoro # G2003428


product price:  $1,106.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Material of Construction
Brass & Stainless Steel
Color
Bronze
Length
14.938
Width
14.938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2764-BBZ-E175
Zoro #
G2003428
UPC #
671252155659
Country of Origin
China

Dimensions

Length
14.938
Width
14.938
Height
1.93
Hose Length (In.)
0
Spout Length (In.)
0
Connection Size
1/2"-14
Spout Height (In.)
0
Shower Head Face Diameter
15
Max Deck Thickness (In.)
0

Details

Finish
Brushed Bronze
Material of Construction
Brass & Stainless Steel
Color
Bronze
Item
Rain Shower Head
Connection Type
NPT
ADA Compliant
No
Number of Holes
1
Flow Rate (GPM)
1.75 GPM
Weight
4.99
Flow Type
Laminar
Valve Included
No
Number of Spray Patterns
1
Hose Included
No
Integral Stops
No
Massage Feature
No
Spout Reach (In.)
0
Drain Included
No
Self-Cleaning Nozzles
Yes
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Jets
210
Rough-in Valve Template Included
No
Diverter Included
No
Escutcheon Included
Yes
Shower Head Shape
Square
Number of Handles
0
Scald Guard Included
No
Theme
Modern
Installation Type
Shower Arm
Shower Arm Included
No
Assembly Required
No
Number of Showerheads
1
Pause Control
No
CEC Certified
Yes
Collection
Lura
Handles Included
No
Temperature Limit Control
No
Shower Head Function
Rain
Vandal Resistant
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura 15-inch Rain Shower Head brings a clean, minimalist look to the bath and an exhilarating experience to the shower. It features dozens of full-coverage sprays for fully immersive water delivery in a sleek and stylish package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.