Zoro Homepage

S-3471-MB Kitchen Deep Dish Posi-Lock Assembly Round

  • Mfr # S-3471-MB

  • Zoro # G2865846


product price: $66.11
/ea

Key Features

Material of Construction
Stainless Steel, Brass & Rubber
Width
4.5
Finish
Matte Black
Connection Type
Threaded Pipe
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-3471-MB
Zoro #
G2865846
UPC #
671252158162
Country of Origin
China

Dimensions

Width
4.5
Height
3.81
Length
4.5
Connection Size
1-1/2" NPS
Shower Head Face Diameter
0
Spout Length (In.)
0
Spout Height (In.)
0
Hose Length (In.)
0
Max Deck Thickness (In.)
0

Details

Item
Drain
Material of Construction
Stainless Steel, Brass & Rubber
Finish
Matte Black
Connection Type
Threaded Pipe
Color
Black
Weight
1.06
ADA Compliant
No
Number of Handles
0
Handles Included
No
Hose Included
No
Self-Cleaning Nozzles
No
Number of Holes
1
Drain Type
Strainer
Number of Showerheads
0
Diverter Included
No
Number of Jets
0
Rough-in Valve Template Included
No
Temperature Limit Control
No
Scald Guard Included
No
Escutcheon Included
No
Pause Control
No
Number of Spray Patterns
0
Vandal Resistant
No
Warranty
1 Year Limited
Shower Arm Included
No
Assembly Required
Yes
Integral Stops
No
Spout Reach (In.)
0
Drain Included
Yes
Valve Included
No
Massage Feature
No
Installation Type
Sink Mounted

Description

Keep your kitchen sink draining smoothly with this 4-1/2 inch sink outlet assembly and basket strainer. Easy-to-use basket strainer features a ball bearing lock with durable neoprene stopper that creates a posi-lock seal. Available in other finishes to match your kitchen fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.