Zoro Homepage

SA-2502 Lura Slide Bar in Polished Chrome

  • Mfr # SA-2502

  • Zoro # G2003534


product price: $288.19
/ea
Free Shipping & Returns

Key Features

For Use With
RPG48-106091, RPG04-106206-XX
Finish
Polished Chrome
Number of Holes
4
Material of Construction
Brass & Stainless Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2502
Zoro #
G2003534
UPC #
671252156373
Country of Origin
China

Dimensions

Length
28.2
Height
2.8
Width
2.2
Shower Head Face Diameter
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Hose Length (In.)
0
Spout Length (In.)
0

Details

Item
Slide Bar
For Use With
RPG48-106091, RPG04-106206-XX
Finish
Polished Chrome
Number of Holes
4
Material of Construction
Brass & Stainless Steel
Color
Chrome
Weight
2.39
Collection
Lura
Scald Guard Included
No
Installation Type
Wall Mounted
Massage Feature
No
Self-Cleaning Nozzles
No
Number of Showerheads
0
Number of Jets
0
Integral Stops
No
Temperature Limit Control
No
Vandal Resistant
No
Drain Included
No
Pause Control
No
Theme
Modern
Number of Handles
0
ADA Compliant
No
Rough-in Valve Template Included
No
Escutcheon Included
Yes
Warranty
Limited Lifetime
Diverter Included
No
Shower Arm Included
No
Hose Included
No
Number of Spray Patterns
0
Valve Included
No
Handles Included
No
Assembly Required
No
Spout Reach (In.)
0

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Slide Bar brings clean, minimalist style to the shower. It carries the same signature design details found throughout the Lura collection and includes a pivoting holder that moves using the push button slider for easy user adjustment. The solid low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its striking brilliance over time. Recommended for use with the Lura Hand Shower Wand and Hose, VS-3000 (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.