SA-2504-BBZ Lura Hand Towel Bar in Brushed Bronze

  • Mfr # SA-2504-BBZ

  • Zoro # G1898839


product price:  $110.34
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Collection
Lura
Color
Bronze
Height
2.75
Weight
1.404
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2504-BBZ
Zoro #
G1898839
UPC #
671252156014
Country of Origin
China

Dimensions

Width
10.5
Height
2.75
Length
2.5625
Spout Height (In.)
0
Shower Head Face Diameter
0
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Hose Length (In.)
0

Details

Item
Towel Bar
Finish
Brushed Bronze
Collection
Lura
Color
Bronze
Weight
1.404
For Use With
RPG48-112510
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Number of Jets
0
Escutcheon Included
Yes
Massage Feature
No
Assembly Required
No
Valve Included
No
Self-Cleaning Nozzles
No
Hose Included
No
ADA Compliant
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Spout Reach (In.)
0
Shower Arm Included
No
Diverter Included
No
Integral Stops
No
Number of Handles
0
Drain Included
No
Handles Included
No
Scald Guard Included
No
Number of Holes
2
Pause Control
No
Material of Construction
Zinc
Theme
Modern
Installation Type
Wall Mounted
Vandal Resistant
No
Number of Showerheads
0

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Hand Towel Bar brings a clean, minimalist look to the bath. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.