SA-2504-MB Lura Hand Towel Bar in Matte Black

  • Mfr # SA-2504-MB

  • Zoro # G1898489


product price:  $102.46
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Collection
Lura
Color
Black
Width
10.5
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2504-MB
Zoro #
G1898489
UPC #
671252156045
Country of Origin
China

Dimensions

Width
10.5
Height
2.75
Length
2.5625
Max Deck Thickness (In.)
0
Hose Length (In.)
0
Spout Height (In.)
0
Spout Length (In.)
0
Shower Head Face Diameter
0

Details

Item
Towel Bar
Finish
Matte Black
Collection
Lura
Color
Black
For Use With
RPG48-112510
Weight
1.404
Self-Cleaning Nozzles
No
Handles Included
No
Number of Holes
2
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Material of Construction
Zinc
Pause Control
No
Number of Jets
0
Escutcheon Included
Yes
Spout Reach (In.)
0
Drain Included
No
Temperature Limit Control
No
Assembly Required
No
Number of Handles
0
Vandal Resistant
No
ADA Compliant
No
Warranty
Limited Lifetime
Theme
Modern
Number of Showerheads
0
Installation Type
Wall Mounted
Diverter Included
No
Shower Arm Included
No
Integral Stops
No
Valve Included
No
Hose Included
No
Scald Guard Included
No
Massage Feature
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Hand Towel Bar brings a clean, minimalist look to the bath. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful matte black sheen for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.