SA-2505-BBZ Lura Paper Holder in Brushed Bronze

  • Mfr # SA-2505-BBZ

  • Zoro # G2865609


product price: $148.71
/ea
Free Shipping & Returns

Key Features

Collection
Lura
Height
2.75
For Use With
RPG48-112510
Color
Bronze
Finish
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2505-BBZ
Zoro #
G2865609
UPC #
671252156175
Country of Origin
China

Dimensions

Height
2.75
Width
7.875
Length
3.1875
Hose Length (In.)
0
Spout Length (In.)
0
Spout Height (In.)
0
Shower Head Face Diameter
0
Max Deck Thickness (In.)
0

Details

Item
Paper Holder
Collection
Lura
For Use With
RPG48-112510
Color
Bronze
Finish
Brushed Bronze
Material of Construction
Zinc
ADA Compliant
No
Weight
1.328
Pause Control
No
Warranty
Limited Lifetime
Temperature Limit Control
No
Massage Feature
No
Scald Guard Included
No
Theme
Modern
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Number of Showerheads
0
Hose Included
No
Installation Type
Wall Mounted
Number of Handles
0
Number of Jets
0
Spout Reach (In.)
0
Vandal Resistant
No
Number of Spray Patterns
0
Diverter Included
No
Valve Included
No
Number of Holes
2
Assembly Required
No
Handles Included
No
Escutcheon Included
Yes
Drain Included
No
Integral Stops
No
Shower Arm Included
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Paper Holder brings a clean, minimalist look to the bath for stylish sensibility. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.