SA-2507-18-BBZ Lura 18in. Towel Bar in Brushed Bronze

  • Mfr # SA-2507-18-BBZ

  • Zoro # G1899198


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Collection
Lura
Color
Bronze
Height
2.75
Length
3.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2507-18-BBZ
Zoro #
G1899198
UPC #
671252156908
Country of Origin
China

Dimensions

Width
20.75
Height
2.75
Length
3.1875
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Spout Height (In.)
0
Shower Head Face Diameter
0
Hose Length (In.)
0

Details

Item
Towel Bar
Finish
Brushed Bronze
Collection
Lura
Color
Bronze
For Use With
Hardware Repair Group
Weight
2.556
Number of Spray Patterns
0
Vandal Resistant
No
Handles Included
No
Number of Handles
0
Self-Cleaning Nozzles
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0
Number of Showerheads
0
Massage Feature
No
Valve Included
No
Installation Type
Wall Mounted
Integral Stops
No
Shower Arm Included
No
Material of Construction
Stainless Steel, Aluminum
Pause Control
No
Drain Included
No
Diverter Included
No
Hose Included
No
Number of Holes
4
Theme
Modern
Assembly Required
No
ADA Compliant
No
Warranty
Limited Lifetime
Number of Jets
0
Temperature Limit Control
No
Scald Guard Included
No
Escutcheon Included
Yes

Description

Crafted in partnership with award-winning designer Clodagh, the Lura 18-inch Towel Bar brings a clean, minimalist look to the bath. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.