SA-2507-BBZ Lura 24in. Towel Bar in Brushed Bronze

  • Mfr # SA-2507-BBZ

  • Zoro # G1898656


product price:  $246.71
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Bronze
Collection
Lura
Color
Bronze
Height
2.75
For Use With
Hardware Repair Group
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2507-BBZ
Zoro #
G1898656
UPC #
671252155925
Country of Origin
China

Dimensions

Width
26.75
Height
2.75
Length
3.1875
Hose Length (In.)
0
Spout Height (In.)
0
Max Deck Thickness (In.)
0
Spout Length (In.)
0
Shower Head Face Diameter
0

Details

Item
Towel Bar
Finish
Brushed Bronze
Collection
Lura
Color
Bronze
For Use With
Hardware Repair Group
Weight
3.408
Number of Showerheads
0
Valve Included
No
Number of Holes
4
Self-Cleaning Nozzles
No
Escutcheon Included
Yes
Vandal Resistant
No
Rough-in Valve Template Included
No
Scald Guard Included
No
Massage Feature
No
Material of Construction
Stainless Steel, Aluminum
ADA Compliant
No
Installation Type
Wall Mounted
Drain Included
No
Warranty
Limited Lifetime
Theme
Modern
Hose Included
No
Number of Jets
0
Number of Handles
0
Integral Stops
No
Number of Spray Patterns
0
Assembly Required
No
Handles Included
No
Spout Reach (In.)
0
Diverter Included
No
Shower Arm Included
No
Temperature Limit Control
No
Pause Control
No

Description

Crafted in partnership with award-winning designer Clodagh, the Lura 24-inch Towel Bar brings a clean, minimalist look to the bath. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.