SA-2508-BBZ Lura Reserve Paper Holder in Brushed Bronze

  • Mfr # SA-2508-BBZ

  • Zoro # G2865505


product price:  $162.05
/ea
Free Shipping & Returns

Key Features

Collection
Lura
Height
7.5
For Use With
RPG48-112510
Color
Bronze
Finish
Brushed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-2508-BBZ
Zoro #
G2865505
UPC #
671252156335
Country of Origin
China

Dimensions

Height
7.5
Width
2.75
Length
4.375
Hose Length (In.)
0
Spout Length (In.)
0
Max Deck Thickness (In.)
0
Shower Head Face Diameter
0
Spout Height (In.)
0

Details

Item
Paper Holder
Collection
Lura
For Use With
RPG48-112510
Color
Bronze
Finish
Brushed Bronze
Material of Construction
Brass & Zinc
ADA Compliant
No
Weight
1.621
Number of Spray Patterns
0
Diverter Included
No
Number of Showerheads
0
Hose Included
No
Vandal Resistant
No
Massage Feature
No
Escutcheon Included
Yes
Pause Control
No
Shower Arm Included
No
Theme
Modern
Number of Jets
0
Self-Cleaning Nozzles
No
Handles Included
No
Valve Included
No
Scald Guard Included
No
Number of Holes
2
Drain Included
No
Integral Stops
No
Rough-in Valve Template Included
No
Spout Reach (In.)
0
Installation Type
Wall Mounted
Assembly Required
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Number of Handles
0

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Reserve Paper Holder brings a clean, minimalist look to the bath for stylish sensibility. It carries the same signature design details found throughout the Lura collection: sleek and serene lines. The all-metal body is coated with a corrosion-resistant finish, assuring it maintains its beautiful brushed texture for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.