Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Bowl Cover, ABS, Grey

  • Mfr # OCV

  • Zoro # G2087657


product price: $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Speakman Optimus SE-1050 Eye And Face Wash Stainless Steel Bowl Wall Mount System, Speakman Optimus SE-1000-STW Eye and Face Wash Plastic Bowl Wall Mount System with Thermostatic Mixing Valve, Speakman Optimus Se-1050-STW Eye and Face Wash Stainless Steel Bowl Wall Mount System with Thermostatic Mixing Valve
Material
ABS
Color
Grey
Height
2.8
Width
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OCV
Zoro #
G2087657
UPC #
671252111983
Country of Origin
China

Dimensions

Height
2.8
Width
10.1
Length
13.1
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Shower Head Face Diameter
0.0
Spout Length (In.)
0.0
Hose Length (In.)
0.0
Connection Size
0

Details

Item
Safety Bowl Cover
For Use With
Speakman Optimus SE-1050 Eye And Face Wash Stainless Steel Bowl Wall Mount System, Speakman Optimus SE-1000-STW Eye and Face Wash Plastic Bowl Wall Mount System with Thermostatic Mixing Valve, Speakman Optimus Se-1050-STW Eye and Face Wash Stainless Steel Bowl Wall Mount System with Thermostatic Mixing Valve
Material
ABS
Color
Grey
Sub-Category
Safety Products
Features
ADA Configurable, Corrosion Resistant
Weight
1.157
Activation Type
Push
Massage Feature
No
Diverter Included
No
Pause Control
No
Handles Included
No
Number of Jets
0
Theme
Industrial
Warranty
3 Year Limited
Spout Reach (In.)
0.0
Shower Arm Included
No
Escutcheon Included
No
ADA Compliant
Yes
Number of Holes
0
Hose Included
No
Valve Included
No
Integral Stops
No
Assembly Required
Yes
Number of Showerheads
0
Self-Cleaning Nozzles
No
Material of Construction
Plastic
Temperature Limit Control
No
Number of Handles
0
Scald Guard Included
No
Vandal Resistant
No
Number of Spray Patterns
0
Collection
Optimus
Rough-in Valve Template Included
No
Drain Included
No

Description

The Optimus OCV Eye & Face Wash Cover is an easy to install dust cover for all Optimus eye/face wash bowls. The OCV can be installed on existing bowl in the field or ordered with new Optimus units. The cover easily flips open with the push handle activation. Retrofits SE-1000, SE-1050, SE-1055, pedestals units: SE-1100, SE-1150, SE-1155 and stanchions: SE-1200, SE-1250, SE-1255.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.