SB-2533-MB Lura 5-Hole Roman Tub Faucet W/ Platform Lever Handles MB

  • Mfr # SB-2533-MB
  • Zoro # G1891175
product price: 
$
1,504.31
/ea
Free Shipping & Returns

Key Features

Includes
60" Finish Matched Hose
Features
Spout Creates a Beautiful Waterfall Effect, Transitional, Platform Lever Handles, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
Flow Rate
Faucet: 5.8 gpm at 45 psi, Handheld: 1.5 gpm
Number of Holes
5
ADA Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SB-2533-MB
Zoro #
G1891175
UPC #
671252157998
Country of Origin
China
Includes
60" Finish Matched Hose
Item
Roman Tub Faucet
Features
Spout Creates a Beautiful Waterfall Effect, Transitional, Platform Lever Handles, Durable All Metal Hand Shower Wand, Corrosion Resistant Finishes
Flow Rate
Faucet: 5.8 gpm at 45 psi, Handheld: 1.5 gpm
Number of Holes
5
ADA Compliant
No
Connection
1/2" NPSM
Standards
ASME A112.18.1/CSA B125.1, WaterSense Certified
Faucet Operation
Manual
Number of Handles
3
Material of Construction
Brass, Stainless Steel, Plastic, Rubber
Connection Type
NPSM
Material
Brass
Color
Black
Flow Rate (GPM)
5.8 GPM @ 45 PSI for Faucet; 1.5 GPM Max. for Handheld
Finish
Matte Black
Valve Type
1/4-Turn Ceramic; Diverting Ceramic
Weight
9.28
For Use With
RPG05-105440-MB-E15, RPG05-105440-MB-E175, RPG05-105440-MB-E2, RPG05-105440-MB, RPG63-113138-MB, RPG05-113161, RPG05-113169, RPG05-113179
Massage Feature
No
Pause Control
No
Collection
Lura
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Handles Included
Yes
Faucet Center Measurement
18 TO 24
Theme
Modern
Flow Type
Aerated & Laminar
Temperature Limit Control
No
Handle Placement
Deck or Sink Mounted
Spout Reach (In.)
6.46
Integral Stops
No
Escutcheon Included
Yes
Rough-in Valve Template Included
No
Hose Included
Yes
Diverter Included
Yes
Warranty
Limited Lifetime
Faucet Handle Style
Lever
Type of Spout
Rigid
Assembly Required
Yes
Faucet Configuration
Five Hole
Installation Type
Deck or Sink Mounted
Activation Type
Rotate Handle
Scald Guard Included
No
Drain Included
No
Self-Cleaning Nozzles
No
Vandal Resistant
No
Valve Included
Yes
CEC Certified
Yes
Shower Arm Included
No
Diverter Location
Handle

Dimensions

Height
11.75
Width
22.5
Depth
Spout: 8-3/16"
Length
8.25
Connection Size
1/2"
Hose Length (In.)
60
Spout Height (In.)
11.78
Max Deck Thickness (In.)
1.75
Spout Length (In.)
1.65

Description

Crafted in partnership with award-winning designer Clodagh, the Lura Roman Tub Faucet with Hand Shower marries elements of both modern and traditional design with seamless operation. It features a minimalistic spout paired with sleek lever handles. The details carry into the all-metal hand shower wand and water diverter, for the ultimate in style and substance. The solid, low-lead brass body is coated with a corrosion-resistant finish, assuring it maintains its matte black sheen over time.

Ratings & reviews