Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sc5811B64.11, 3/4 Vaccum Breaker Sc5811B G20-1492-PC

Sc5811B64.11, 3/4 Vaccum Breaker Sc5811B (Discontinued)

  • Mfr # G20-1492-PC
  • Zoro # G0668669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-1492-PC
Zoro #
G0668669
UPC #
671252044380
Country of Origin
China

Dimensions

Width
0.0
Height
0.0
Length
0.0
Spout Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Finish
Polished Chrome
Item
Faucet Repair parts
ADA Compliant
No
Number of Handles
0
Number of Holes
0
Handles Included
No
Spout Reach (In.)
0.0
Drain Included
No
Diverter Included
No
Hose Included
No
Assembly Required
No
Shower Arm Included
No
Scald Guard Included
No
Number of Showerheads
0
Number of Spray Patterns
0
Warranty
1 Year Limited
Rough-in Valve Template Included
No
Vandal Resistant
No
Integral Stops
No
Escutcheon Included
No
Weight
0.0
Temperature Limit Control
No
Valve Included
No
Massage Feature
No
Collection
Repair Parts
Self-Cleaning Nozzles
No
Number of Jets
0
Pause Control
No

Description

Sc5811B64.11, 3/4 Vaccum Breaker Sc5811B

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.