Zoro Homepage

Scald Proof Valve, Brass

  • Mfr # SPV

  • Zoro # G8823446


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Speakman
Standards
ANSI Z358.1
Material
Brass
For Use With
Most Combination Shower/Eyewash/Facewash Units, Most Speakman Eye/Face Wash Systems
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPV
Zoro #
G8823446
UPC #
671252054266
Country of Origin
China

Dimensions

Connection Size
3/4 in
Manufacturers Warranty Length
3 yr
Overall Height
3 3/4 in
Overall Width
1 3/8 in
Height
3.75
Overall Length
1 1/2 in
Spout Height (In.)
0.0
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Length (In.)
0.0
Width
1.34

Details

Item
Scald Proof Valve
Fits Brand
Speakman
Standards
ANSI Z358.1
Material
Brass
For Use With
Most Combination Shower/Eyewash/Facewash Units, Most Speakman Eye/Face Wash Systems
Material of Construction
Brass
Sub-Category
Safety Shower and Eyewash
Type
Scald Protection Valve
Shower Valve Type
Pressure Balancing
Includes Stem
Stem Not Included
Connection Type
NPT
CEC Compliant
CEC Compliant
Reversible
Not Reversible
Includes Check Stop
Check Stop Not Included
Ligature Resistant
No
Number of Ports
2
Includes Cartridge
Cartridge Not Included
Compatible Mfr. Model Number
SE-1000; SE-1050; SE-1055; SE-1100; SE-1150; SE-1155; SE-1200; SE-1250; SE-1255; SE-400; SE-420; SE-490; SE-491; SE-495; SE-496; SE-506; SE-545; SE-565; SE-603; SE-609; SE-616; SE-623; SE-625; SE-626; SE-675; SE-690; SE-693; SE-695; SE-697
Includes Hot Temperature Limit
Hot Temperature Limit Included
Features
Corrosion-Resistant Finish
Includes Plaster Guard
Plaster Guard Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Valve
Valve Included
Number of Handles
0
ADA Compliant
No
Number of Holes
0
Vandal Resistant
No
Color
Brass
Diverter Included
No
Number of Spray Patterns
0
Massage Feature
No
Weight
1.8
Warranty
3 Year Limited
Escutcheon Included
No
Theme
Industrial
Handles Included
No
Collection
Safety Options
Scald Guard Included
Yes
Shower Arm Included
No
Self-Cleaning Nozzles
No
Hose Included
No
Drain Included
No
Integral Stops
No
Number of Jets
0
Valve Included
No
Temperature Limit Control
No
Number of Showerheads
0
Pause Control
No
Rough-in Valve Template Included
No
Assembly Required
No
Spout Reach (In.)
0.0
Product Type
Valve
Compatible Series
Optimus Eye and Face Wash systems
Compatible Product Type
Most Combination Shower/Eyewash/Facewash Units, Most Speakman Eye/Face Wash Systems
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
SE-1000, SE-1050, SE-1055, SE-1100, SE-1150, SE-1155, SE-1200, SE-1250, SE-1255, SE-400, SE-420, SE-490, SE-491, SE-495, SE-496, SE-506, SE-545, SE-565, SE-603, SE-609, SE-616, SE-623, SE-625, SE-626, SE-675, SE-690, SE-693, SE-695, SE-697

Description

Valve, CEC Compliant, Connection Size 3/4 in, NPT, For Use With Most Combination Shower/Eyewash/Facewash Units, Most Speakman Eye/Face Wash Systems, For Use with Series Optimus Eye and Face Wash systems, Material of Construction Brass, Number of Ports 2, Overall Height 3 3/4 in, Overall Length 1 1/2 in, Overall Width 1 3/8 in, Speakman, Reversible Not Reversible, Shower Connection Type NPT, Shower Valve Type Pressure Balancing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.