Se-505 Volume Control Replacement Grou
Mfr # RPG20-1720-RCP
Zoro # G0600708
product price: $30.49
/eaKey Features
ADA Compliant
No
Finish
Chrome
Depth
2"
Connection
1/2 in NPT
Ligature Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPG20-1720-RCP
Zoro #
G0600708
UPC #
671252052873
Country of Origin
Taiwan, Province of China
Dimensions
Depth
2"
Hose Length
0
Details
Item
Se-505 Volume Control Replacement Grou
ADA Compliant
No
Finish
Chrome
Connection
1/2 in NPT
Ligature Resistant
No
Tub and Shower Category
Shower Repair Parts
Material of Construction
Brass
Type
Wall
Product Type
Se-505 Volume Control Replacement Grou
Description
Se-505 Volume Control Replacement Grou, Finish Chrome, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.