Shop SPEAKMAN
See all product information
Create Account
SE-693 Traditional Series Combination Emergency Station
- Mfr # SE-693
- Zoro # G302682963
product price:Â
$
2,557.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
20 GPM @ 30 PSI
Installation Type
Floor Mounted
Shower Spray Head Material
ABS Plastic
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE-693
- Zoro #
- G302682963
- UPC #
- 671252010927
- Country of Origin
- United States
- Flow Rate
- 20 GPM @ 30 PSI
- Installation Type
- Floor Mounted
- Shower Spray Head Material
- ABS Plastic
- Color
- Green
Description
SPEAKMAN TRADITIONAL SERIES COMBINATION EMERGENCY STATION - SE-693 SPEAKMAN TRADITIONAL SERIES COMBINATION EMERGENCY STATIONS PROVIDE THE HIGHEST LEVEL OF PERFORMANCE IN TIMES OF NEED. ALL TRADITIONAL SERIES COMBINATION STATIONS FEATURE AN IMPELLER ACTION DELUGE SHOWERHEAD AND DURAJADETMPOWDER-COATED 1 1/4 GALVANIZED STEEL STANCHION. THE SE-693 MODEL FEATURES A STAY OPEN BALL VALVE, ALLOWING HANDS FREE OPERATION ONCE THE SHOWER HAS BEEN ACTIVATED AND AN SE-582 EYE-WASH. THE HIGH VISIBILITY YELLOW PULL ROD, MAKES FINDING THE SE-693 EASY IN AN EMERGENCY. THE SE-693 MEETS ANSI Z385.1 COMPLIANCE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.