This item is Discontinued.

Speakman SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker SE-925-TEW-VB

SE-925-TEW-VB Drench Hose & Eyewash Combination W/ Vacuum Breaker (Discontinued)

  • Mfr # SE-925-TEW-VB
  • Zoro # G2867709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE-925-TEW-VB
Zoro #
G2867709
UPC #
671252018534
Country of Origin
China

Dimensions

Height
0.0
Shower Spray Head Diameter
0
Length
0.0
Width
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length
0

Details

Item
Eyewash and Drench Hose
Color
Chrome
Finish
Polished Chrome
Weight
6.65
Number of Holes
0
Handles Included
No
Number of Jets
0
Warranty
3 Year Limited
Hose Included
No
Certifications
ANSI Z358.1 IAPMO Certified
Theme
Industrial
Number of Handles
0
Number of Spray Patterns
0
Escutcheon Included
No
Self-Cleaning Nozzles
No
Massage Feature
No
Diverter Included
No
Temperature Limit Control
No
Shower Arm Included
No
Scald Guard Included
No
Vandal Resistant
No
Rough-in Valve Template Included
No
Pause Control
No
Activation Type
Squeeze
Drain Included
No
Integral Stops
No
Number of Showerheads
0
Spout Reach (In.)
0.0
Assembly Required
No
Valve Included
No
Collection
Eyesaver

Description

SE-925-TEW-VB Drench Hose & Eyewash Combination with Vacuum Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.