Zoro Homepage

Seal Replacement Kit

  • Mfr # RPG49-0003

  • Zoro # G2465251


product price: $37.35
/ea

Key Features

Sub-Category
SEF-1800 Faucet/Eyewash
Fits Brand
Speakman
Material
Rubber
Material of Construction
Rubber
For Use With
SEF-1800 Faucet/Eyewash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG49-0003
Zoro #
G2465251
UPC #
671252052965
Country of Origin
United States

Dimensions

Length (In.)
7 in
Size
1/4 in x 7 in x 5 in

Details

Sub-Category
SEF-1800 Faucet/Eyewash
Fits Brand
Speakman
Material
Rubber
Material of Construction
Rubber
For Use With
SEF-1800 Faucet/Eyewash
Item
Seal Replacement Kit
Body Material
Rubber
Product Type
Seal Kit
Compatible Brand
Speakman
Compatible Manufacturer Part Number
SEF-1800-CA, SEF-1800-CA-8, SEF-1800-CA-8LF, SEF-1800-CA-8TW, SEF-1800-CA-LF, SEF-1800-CA-SL, SEF-1800-CA-TW
Compatible Series
Eyesaver
Compatible Faucet Component
Handle

Description

Seal Replacement Kit, For Use With Mfr. Model Number SEF-1800-CA, SEF-1800-CA-8, SEF-1800-CA-8LF, SEF-1800-CA-8TW, SEF-1800-CA-LF, SEF-1800-CA-SL, SEF-1800-CA-TW, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.