Zoro Homepage

Seat Washer, Not Applicable Thread Size, Not Applicable, Rubber

  • Mfr # 45-0448

  • Zoro # G2098805


product price: $16.19
/ea

Key Features

Fits Brand
Speakman
Actual Inside Dia.
3/16 in
For Use With
Faucet
Sub-Category
Repair Parts
Height
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-0448
Zoro #
G2098805
UPC #
671252042683
Country of Origin
Taiwan, Province of China

Dimensions

Actual Inside Dia.
3/16 in
Height
1/8"
Length (In.)
29/64"
Size
26/64" W
Actual Outside Dia.
7/16 in
Inside Diameter
3/16 in
Outside Diameter
7/16 in

Details

Item
Seat Washer
Fits Brand
Speakman
For Use With
Faucet
Sub-Category
Repair Parts
Material of Construction
Rubber
Type
Seat Washer
Body Material
Rubber
Product Type
Washer
Compatible Brand
Speakman
Compatible Faucet Component
Faucet

Description

Seat Washer, Actual Outside Dia. 7/16 in, Actual Inside Dia. 3/16 in, Includes Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.