Zoro Homepage

Select Series SE-603-HFO Emergency Combination Shower & Eye/face Wash

  • Mfr # SE-603-HFO

  • Zoro # G2865995


product price: $2,487.50
/ea
Free Shipping & Returns

Key Features

Height
93.75
Flow Rate
20 GPM @ 30 PSI
Shower Spray Head Diameter
8
Eyewash Bowl Material
Stainless Steel
Inlet Pipe Size
1.25 In. NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE-603-HFO
Zoro #
G2865995
UPC #
671252107368
Country of Origin
China

Dimensions

Height
93.75
Shower Spray Head Diameter
8
Inlet Pipe Size
1.25 In. NPT
Length
30.0
Width
23.25
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Hose Length (In.)
0.0
Spout Length
0

Details

Item
Emergency Shower Combination
Flow Rate
20 GPM @ 30 PSI
Eyewash Bowl Material
Stainless Steel
Weight
52.5
Number of Showerheads
1
Spout Reach (In.)
0.0
Theme
Industrial
Drain Included
No
Valve Included
Yes
Activation Type
Push Handle/Foot Activator
Handles Included
Yes
Certifications
ANSI Z358.1 IAPMO Certified
Installation Type
Floor Mounted
Shower Head Shape
Round
Assembly Required
No
Temperature Limit Control
No
Number of Jets
0
Connection Type
Threaded Pipe
Flow Type
Aerated
Self-Cleaning Nozzles
Yes
Faucet Handle Style
Pull Rod, Paddle, and Foot Pedal
Scald Guard Included
No
Pause Control
No
Diverter Included
No
Massage Feature
No
Valve Type
Ball Valve
Vandal Resistant
No
Shower Arm Included
No
Number of Holes
3
Material of Construction
Stainless Steel, Brass, Plastic & Steel
Hose Included
No
Number of Spray Patterns
1
Integral Stops
No
Shower Head Function
Single Function
Rough-in Valve Template Included
No
Number of Handles
3
Escutcheon Included
No
Collection
Safe-T-Zone Select
Handle Placement
Front and Side
Warranty
3 Year Limited

Description

The Select Series SE-603-HFO Emergency Combination Shower & Eye/Facewash is designed to deliver complete relief in the event of an emergency. Featuring a high-performance emergency shower head with an intuitive pull-rod activation, the SE-603-HFO will deliver powerful, comfortable sprays. The included SE-400 Eye/Facewash is equipped with 6 aerated spray outlets to ensure full-coverage relief. The emergency station is compliant to the ANSI/ISEA Z358.1 standard & OSHA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.