Zoro Homepage

Self Closing Valve, 3/8 NPT In

  • Mfr # RPG20-1742

  • Zoro # G0291225


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Safety eyewash
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG20-1742
Zoro #
G0291225
UPC #
671252087417
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
8-7/8
Size
4-1/4" x 8-7/8" x 4-3/8"
Length
8 7/8
Depth
8 7/8 in
Inlet Pipe Size
3/8 in
Outlet Pipe Size
3/8 in

Details

Sub-Category
Safety eyewash
Fits Brand
Speakman
Material
Brass
Finish
Chrome
Material of Construction
Brass
For Use With
Eyewash
Item
Self Closing Valve
Connection
3/8" NPT
Flow Rate
3.6 gpm
Features
Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks
Outlet Pipe Thread Type
NPT
Inlet Pipe Thread Type
NPT

Description

Self Closing Valve, Depth 8 7/8 in, Features Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks, For Use With Eyewash, Inlet Pipe Size 3/8 in, Inlet Pipe Thread Type NPT, Material Brass, Outlet Pipe Size 3/8 in, Outlet Pipe Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.