Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-ClosingValvewithChainandPullRing

  • Mfr # S-2720

  • Zoro # G1122777


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
0
ADA Compliant
No
Finish
Rough Chrome Plated
Height
4.37
Width
2.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-2720
Zoro #
G1122777
UPC #
-
Country of Origin
United States

Dimensions

Height
4.37
Width
2.77
Face Dia.
0
Length
2.77
Hose Length (In.)
0.0
Connection Size
1/2 In. NPTM
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
0.0
Spout Height (In.)
0.0
Spout Length (In.)
0.0

Details

Item
Self-Closing Valve
Number of Holes
0
ADA Compliant
No
Finish
Rough Chrome Plated
Connection
1/2 in NPTM
Tub and Shower Category
Shower Valves
Material of Construction
Stainless Steel, Brass & Rubber
Connection Type
Threaded Pipe
Color
Chrome
For Use With
G05-0205-MO, Speakman Repair Part G05-0363 Self-closing Valve, CAP NUT, Self Closing Valve Nut, Safety Handle, Stainless Steel Chain, Self-Closing Valve, Stainless Steel Ring, S-Hook, Piston Spring
Weight
2.9
Number of Handles
0
Theme
Commercial
Number of Showerheads
0
Rough-in Valve Template Included
No
Spout Reach (In.)
0.0
Handles Included
No
Integral Stops
No
Valve Included
No
Pause Control
No
Scald Guard Included
No
Number of Jets
0
Self-Cleaning Nozzles
No
Diverter Included
No
Massage Feature
No
Assembly Required
No
Shower Arm Included
No
Hose Included
No
Temperature Limit Control
No
Warranty
3 Year Limited
Vandal Resistant
No
Drain Included
No
Escutcheon Included
No
Collection
Transfer Valves
Number of Spray Patterns
0
Product Type
Self-Closing Valve with Chain and Pull Ring

Description

Self-Closing Valve with Chain and Pull Ring, Finish Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.