| Faucet Operation | Sensor |
| Mounting Hole Center to Center | 2-3/16" |
| Number of Holes | 3 |
| Mounting Type | Deck |
| ADA Compliant | Yes |
| Finish | Polished Chrome |
| Handle Type | Sensor |
| Flow Rate | 0.5 gpm |
| Faucet Spout Shape | Mid Arc |
| Handle Material | Metal, Stainless Steel, Plastic |
| Number of Handles | 0 |
| Body Material | Metal, Plastic, Stainless Steel |
| Voltage | 6V DC |
| Flow Outlet Type | Spray |
| Weight | 4.0 |
| Compliance | ASME A112.18.1/CSA B125.1 |
| Sensor Lead | Infrared |
| Faucet Finish | Chrome |
| Vandal Resistant Features | Vandal Resistant Outlet |
| Residential / Commercial | Both |
| ADA Compliance | Yes |
| Green Certification or Other Recognition | WaterSense Approved |
| Commercial / Residential | Commercial |
| Flow Outlet Type (Faucet) | Aerated |
| Series | SENSORFLO(R) |
| Ligature Resistant | No |
| Amps | 2 A |
| Includes | * |
| Connection | 3/8" Compression |
| Flow Outlet Type - Faucet | Aerated |
| Drain Type | None |
| Battery Charger CEC Compliant | CEC Compliant |
| Temp. Control | Yes |
| Faucet Type | Bathroom Sink Faucet |
| Faucet Spout | Standard |
| Standards | ASME A112.18.1/CSA B125.1, NSF 61 and Watersense |
| Valve Type | Solenoid & ceramic |
| Mounting Type - Faucet | Deck |
| CEC Compliant | CEC Compliant |
| Sensor Range | 7-9 |
| Faucet Handle Type | None |
| Item | Touchless Lavatory Faucet |
| Power Source | Battery |
| Material | Lead Free Metal |
| Temperature Control | Yes |
| Faucet Body Material | Metal |
| Faucet Activation | Motion Sensor |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Max. Mounting Hole Center Distance | 4 in |
| Water Inlet Connection Type | Push in Compression |
| Faucet Handle Material | Metal |
| Flow Rate (GPM) | 0.5 GPM |
| Material of Construction | Brass & Zinc |
| Connection Type | Compression |
| Color | Chrome |
| Battery Type | Lithium |
| Shower Arm Included | No |
| Installation Type | Counter Mounted |
| Number of Showerheads | 0 |
| Hose Included | No |
| Assembly Required | Yes |
| Valve Included | Yes |
| Temperature Limit Control | No |
| Number of Batteries | 2 |
| Faucet Configuration | Centerset |
| Rough-in Valve Template Included | No |
| Pause Control | No |
| Activation Type | Sensor |
| For Use With | S-87XX SERIES FAUCET C, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, Speakman Repair Part RPG66-0142 Sensor Module with Batteries, Speakman Repair Part RPG76-0033-CA Solenoid, Speakman Repair Part RPG76-0039 6VDC/12VDC Solenoid Repair Kit, Speakman Repair Part RPG76-0041 3-Volt Lithium Batteries - 2 Pack |
| Handles Included | Yes |
| Faucet Handle Style | Touchless |
| Collection | Sensorflo |
| Massage Feature | No |
| Vandal Resistant | No |
| Spout Reach (In.) | 0.0 |
| Number of Spray Patterns | 0 |
| Theme | Commercial |
| Certifications | ASME A112.18.1/CSA B125.1 IAPMO Certified |
| Self-Cleaning Nozzles | No |
| Warranty | Limited Lifetime |
| Drain Included | No |
| Escutcheon Included | Yes |
| Type of Spout | Rigid |
| Scald Guard Included | No |
| Number of Jets | 0 |
| Diverter Included | No |
| Flow Type | Aerated |
| Faucet Center Measurement | 4 |
| CEC Certified | Yes |
| Integral Stops | No |