Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sensor Touchless Lavatory Faucet, 2-3/16" Mount, Polished Chrome 3 Hole S-9118-CA-E

Sensor Touchless Lavatory Faucet, 2-3/16" Mount, Polished Chrome 3 Hole (Discontinued)

  • Mfr # S-9118-CA-E
  • Zoro # G3770061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-9118-CA-E
Zoro #
G3770061
UPC #
671252119897
Country of Origin
China

Dimensions

Width
4.0
Length
6.75
Height
12.0
Spout Length
5-3/16"
Manufacturers Warranty Length
1 yr.
Overall Height
12"
Spout Height
12"
Connection Size
9/16-24 male threads
Spout Height (In.)
7.62
Hose Length (In.)
0.0
Spout Length (In.)
5.2
Max Deck Thickness (In.)
1.5
Shower Head Face Diameter
0.0

Details

Faucet Operation
Sensor
Material
Lead Free Brass
Color
Chrome
Mounting Hole Center to Center
2-3/16"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Weight
4.0
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Item
Touchless Lavatory Faucet
Handle Material
Brass, Stainless Steel, Plastic
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
6VDC
Flow Outlet Type
Spray
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Drain Type
None
Power Source
Battery
Connection
3/8" Compression
Temp. Control
Yes
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Sensor Range
6-8
Ligature Resistant
No
Faucet Spout
Standard
Vandal Resistant Features
Vandal Resistant Outlet
Green Certification or Other Recognition
WaterSense Approved
Commercial / Residential
Commercial
Valve Type
Solenoid & ceramic
Faucet Finish
Chrome
Faucet Handle Type
None
Compliance
ASME A112.18.1/CSA B125.1
Series
Sensorflo
Flow Outlet Type (Faucet)
Aerated
Amps
2.00A
Includes
*
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Both
Sensor Lead
Infrared
Mounting Type - Faucet
Deck
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Temperature Control
Yes
Max. Mounting Hole Center Distance
8 in
Faucet Body Material
Metal
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Battery Type
Lithium
Connection Type
Compression
Material of Construction
Brass
Flow Rate (GPM)
0.5 GPM
For Use With
Anti-Lime Aerator 1.2 GPM 13/16-27
Collection
Sensorflo
Assembly Required
Yes
Drain Included
No
Rough-in Valve Template Included
No
CEC Certified
Yes
Integral Stops
No
Spout Reach (In.)
0.0
Flow Type
Aerated
Scald Guard Included
No
Type of Spout
Rigid
Faucet Handle Style
Touchless
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
No
Valve Included
Yes
Massage Feature
No
Activation Type
Sensor
Shower Arm Included
No
Number of Jets
0
Handles Included
Yes
Theme
Commercial
Number of Spray Patterns
0
Number of Showerheads
0
Escutcheon Included
Yes
Self-Cleaning Nozzles
No
Faucet Center Measurement
4
Pause Control
No
Number of Batteries
2
Hose Included
No
Diverter Included
No
Installation Type
Counter Mounted
Faucet Configuration
Centerset
Warranty
Limited Lifetime
Temperature Limit Control
No

Description

Sensorflo gooseneck battery operated faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-9118-CA-E lavatory faucet features a 4" deck plate with all brass body and spout and under counter mechanical mixer. Mixer includes built-in check valves. With all electronics and batteries housed above the counter, maintenance of the S-9118-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The S-9118-CA-E uses two (2) 3-volt lithium batteries and features a low battery warning light which indicates when 10% life remains. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.