Sensor Touchless Lavatory Faucet, 4" Mount, Polished Chrome 2 Hole (Discontinued)
- Mfr # S-9112-CA-E
- Zoro # G3770089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-9112-CA-E
Zoro #
G3770089
UPC #
671252119873
Country of Origin
China
Dimensions
Width
4.0
Length
6.75
Height
12.0
Manufacturers Warranty Length
1 yr.
Spout Length
5-3/16"
Overall Height
12"
Spout Height
12"
Connection Size
9/16-24 male threads
Hose Length (In.)
0.0
Spout Height (In.)
7.62
Shower Head Face Diameter
0.0
Spout Length (In.)
5.2
Max Deck Thickness (In.)
1.5
Description
Sensorflo gooseneck battery operated faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-9112-CA-E lavatory faucet features a 4" deck plate and above counter mechanical mixer with all brass body and spout. Mixer includes built-in check valves. With all electronics and batteries housed above the counter, maintenance of the S-9112-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The S-9112-CA-E uses two (2) 3-volt lithium batteries and features a low battery warning light which indicates when 10% life remains. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.