This item is Discontinued.

Speakman Sensor Touchless Lavatory Faucet, 4" Mount, Polished Chrome 3 Hole S-8727-CA-E

Sensor Touchless Lavatory Faucet, 4" Mount, Polished Chrome 3 Hole (Discontinued)

  • Mfr # S-8727-CA-E
  • Zoro # G3770265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-8727-CA-E
Zoro #
G3770265
UPC #
671252119705
Country of Origin
China

Dimensions

Width
8.0
Length
7.0
Height
5.75
Overall Height
5-3/4"
Manufacturers Warranty Length
1 yr.
Spout Length
5"
Spout Height
5-3/4"
Connection Size
9/16-24 male threads
Spout Length (In.)
5.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0
Spout Height (In.)
4.75
Max Deck Thickness (In.)
1.5

Details

Faucet Operation
Sensor
Material
Lead Free Metal
Color
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Weight
5.0
Handle Type
Sensor
Finish
Polished Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Item
Touchless Lavatory Faucet
Handle Material
Metal, Stainless Steel, Plastic
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
6VDC
Flow Outlet Type
Spray
Includes
*
ADA Compliance
Yes
Faucet Spout
Standard
Replacement Cartridge
None
Flow Outlet Type - Faucet
Aerated
Residential / Commercial
Both
Mounting Type - Faucet
Deck
Faucet Handle Type
None
Battery Charger CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Power Source
Battery
Compliance
ASME A112.18.1/CSA B125.1
Amps
2.00A
Faucet Finish
Chrome
Drain Type
None
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Connection
3/8" Compression
Sensor Range
7-9
Vandal Resistant Features
Vandal Resistant Outlet
Valve Type
Solenoid & ceramic
Temp. Control
No
CEC Compliant
CEC Compliant
Series
Sensorflo
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Aerated
Sensor Lead
Infrared
Ligature Resistant
No
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Motion Sensor
Faucet Handle Material
Metal
Temperature Control
No
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Metal
Battery Type
Lithium
Flow Rate (GPM)
0.5 GPM
Material of Construction
Brass & Zinc
Connection Type
Compression
Warranty
Limited Lifetime
Faucet Handle Style
Touchless
Number of Showerheads
0
Flow Type
Aerated
Handles Included
Yes
Vandal Resistant
No
Type of Spout
Rigid
For Use With
Speakman Repair Part RPG05-0674-PC 2.2 GPM Aerator & Wrench, S-87XX SERIES FAUCET C, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, Speakman Repair Part RPG66-0142 Sensor Module with Batteries, Speakman Repair Part RPG76-0033-CA Solenoid, Speakman Repair Part RPG76-0039 6VDC/12VDC Solenoid Repair Kit, Speakman Repair Part RPG76-0041 3-Volt Lithium Batteries - 2 Pack
Escutcheon Included
Yes
Self-Cleaning Nozzles
No
Drain Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Hose Included
No
Rough-in Valve Template Included
No
Valve Included
Yes
Temperature Limit Control
No
Diverter Included
No
Assembly Required
Yes
CEC Certified
Yes
Activation Type
Sensor
Faucet Configuration
Widespread
Massage Feature
No
Collection
Sensorflo
Shower Arm Included
No
Installation Type
Counter Mounted
Number of Batteries
2
Number of Spray Patterns
0
Theme
Commercial
Pause Control
No
Faucet Center Measurement
8
Scald Guard Included
No
Spout Reach (In.)
0.0
Number of Jets
0

Description

Sensorflo battery operated lavatory faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-8727-CA-E lavatory faucet features a 8" deck plate with all metal chassis and removable cover and manual override. With all electronics and batteries housed above the counter, maintenance of the S-8727-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The S-8727-CA-E uses two (2) 3-volt lithium batteries and features a low battery warning light which indicates when 10% life remains. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.