Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sensor Touchless Lavatory Faucet, 4" Mount, Polished Chrome 3 Hole S-9010-CA-E

Sensor Touchless Lavatory Faucet, 4" Mount, Polished Chrome 3 Hole (Discontinued)

  • Mfr # S-9010-CA-E
  • Zoro # G4805941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-9010-CA-E
Zoro #
G4805941
UPC #
671252121111
Country of Origin
China

Dimensions

Width
6.88
Length
7.91
Height
7.0
Manufacturers Warranty Length
5 yr. limited
Spout Length
7-29/32"
Spout Height
7"
Connection Size
1/2 NPSM male
Shower Head Face Diameter
0.0
Spout Height (In.)
5.94
Max Deck Thickness (In.)
1.0
Spout Length (In.)
7.9
Hose Length (In.)
0.0

Details

Faucet Operation
Sensor
Material
Lead Free Brass
Color
Chrome
Mounting Hole Center to Center
4"
Number of Holes
3
ADA Compliant
Yes
Weight
4.0
Finish
Polished Chrome
Handle Type
Vandal Resistant
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Item
Touchless Lavatory Faucet
Number of Handles
0
Body Material
Metal
Voltage
3VDC
Flow Outlet Type
Vandal Resistant Aerator
Battery Charger CEC Compliant
CEC Compliant
Power Source
Battery
Vandal Resistant Features
Vandal Resistant Outlet
Commercial / Residential
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Outlet Type (Faucet)
Aerated
Faucet Handle Type
None
Residential / Commercial
Commercial
Faucet Finish
Chrome
Series
Sensorflo
Replacement Cartridge
None
Valve Type
Solenoid
Ligature Resistant
No
CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Aerated
Standards
ASME A112.18.1/CSA B125.1, NSF372
Drain Type
None
Temp. Control
No
ADA Compliance
Yes
Sensor Range
6-8
Faucet Type
Bathroom Sink Faucet
Includes
(2) 3V Batteries
Mounting Type - Faucet
Deck
Connection
1/2" NPSM
Sensor Lead
Infrared
Temperature Control
No
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
8 in
Faucet Body Material
Metal
Valve Type - Faucets
Solenoid Valve
Water Inlet Connection Type
NPSM
Connection Type
Compression
Material of Construction
Brass, Plastic, Zinc
Battery Type
Lithium
Flow Rate (GPM)
0.5 GPM
Diverter Included
No
Massage Feature
No
Hose Included
No
Pause Control
No
Handles Included
No
Temperature Limit Control
No
Valve Included
Yes
Drain Included
No
Escutcheon Included
Yes
Integral Stops
No
Number of Batteries
2
Warranty
Limited Lifetime
Shower Arm Included
No
Rough-in Valve Template Included
No
Faucet Center Measurement
4
Number of Spray Patterns
0
Self-Cleaning Nozzles
No
Collection
Sensorflo
Flow Type
Aerated
Faucet Handle Style
Touchless
Theme
Commercial
Type of Spout
Rigid
Installation Type
Counter Mounted
CEC Certified
Yes
Number of Jets
0
Number of Showerheads
0
Faucet Configuration
Centerset
Spout Reach (In.)
0.0
Activation Type
Sensor
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Vandal Resistant
Yes
Scald Guard Included
No
For Use With
CHECK VALVE, THERMOSTATIC MIXER, RPG05-0791, Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Anti-Lime Aerator 1.2 GPM 13/16-27, Use A-ELF Laminar Flow Kit, Speakman Repair Part RPG07-0015 AC to Battery Conversion Kit, S-9010 FAUCET COVER AS, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet, Speakman Repair Part RPG66-0010 12 Volt AC Transformer
Assembly Required
Yes

Description

The SensorFlo S-9010-CA-E Sensor Faucet provides facilities with a reliable fixture that delivers the highest level of vandal resistance. Ideal for schools, stadiums and other public bathrooms, this faucet houses every internal component above the counter to make maintenance simple and easy. Featuring a solid, lead-free brass shell – this faucet is exceptionally durable. The SensorFlo Faucet is battery operated, comes equipped with a 60-second timeout feature to avoid flooding, and includes integral hot and cold mixing valves as well as hot and cold filters and check valves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.