Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sensor 4" Mount, 3 Hole Touchless Lavatory Faucet, Polished Chrome S-9227-CA-E

Sensor 4" Mount, 3 Hole Touchless Lavatory Faucet, Polished Chrome (Discontinued)

  • Mfr # S-9227-CA-E
  • Zoro # G3769906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-9227-CA-E
Zoro #
G3769906
UPC #
671252120053
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.0
Overall Height
12"
Spout Length
5 3/16 in
Manufacturers Warranty Length
1 yr
Width
8.0
Spout Height
12 in
Length
6.75
Connection Size
9/16-24 male threads
Spout Length (In.)
5.2
Max Deck Thickness (In.)
1.5
Spout Height (In.)
7.62
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
4"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Brass, Stainless Steel, Plastic
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
120V AC
Flow Outlet Type
Spray
Weight
5.0
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Spout
Rigid/Swivel Gooseneck
Valve Type
Solenoid & ceramic
Connection
3/8" Compression
Compliance
ASME A112.18.1/CSA B125.1
Drain Type
None
Sensor Lead
Infrared
Faucet Finish
Chrome
Series
SENSORFLO(R)
Replacement Cartridge
None
Commercial / Residential
Commercial
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Both
Sensor Range
6-8
Ligature Resistant
No
Mounting Type - Faucet
Deck
Power Source
AC Powered
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Green Certification or Other Recognition
WaterSense Approved
Flow Outlet Type - Faucet
Aerated
Faucet Type
Bathroom Sink Faucet
Flow Outlet Type (Faucet)
Aerated
Temp. Control
No
Item
Touchless Lavatory Faucet
Includes
*
Faucet Handle Type
None
Material
Lead Free Brass
Faucet Body Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Brass
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Temperature Control
No
Max. Mounting Hole Center Distance
8 in
Connection Type
Compression
Color
Chrome
Material of Construction
Brass
Flow Rate (GPM)
0.5 GPM
Scald Guard Included
No
Activation Type
Sensor
Installation Type
Counter Mounted
Self-Cleaning Nozzles
No
Collection
Sensorflo
For Use With
Anti-Lime Aerator 1.2 GPM 13/16-27
Integral Stops
No
Flow Type
Aerated
Spout Reach (In.)
0.0
Pause Control
No
Massage Feature
No
Temperature Limit Control
No
Vandal Resistant
No
Valve Included
Yes
Number of Jets
0
Number of Spray Patterns
0
Faucet Configuration
Widespread
Diverter Included
No
Faucet Handle Style
Touchless
Rough-in Valve Template Included
No
Faucet Center Measurement
8
Hose Included
No
Theme
Commercial
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Drain Included
No
Shower Arm Included
No
Warranty
Limited Lifetime
CEC Certified
Yes
Type of Spout
Rigid
Escutcheon Included
Yes
Number of Showerheads
0
Handles Included
Yes
Assembly Required
Yes

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.