This item is Discontinued.

Speakman Sensor Touchless Lavatory Faucet, 8" Mount, Polished Chrome 3 Hole S-8829-CA-E

Sensor Touchless Lavatory Faucet, 8" Mount, Polished Chrome 3 Hole (Discontinued)

  • Mfr # S-8829-CA-E
  • Zoro # G3770125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-8829-CA-E
Zoro #
G3770125
UPC #
671252119835
Country of Origin
China

Dimensions

Width
8.0
Length
7.0
Height
5.75
Manufacturers Warranty Length
1 yr.
Overall Height
5-3/4"
Spout Length
5"
Spout Height
5-3/4"
Connection Size
9/16-24 male threads
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
1.5
Spout Length (In.)
5.0
Spout Height (In.)
4.75
Hose Length (In.)
0.0

Details

Faucet Operation
Sensor
Material
Lead Free Metal
Color
Chrome
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Weight
6.0
Handle Type
Sensor
Finish
Polished Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Item
Touchless Lavatory Faucet
Handle Material
Metal, Stainless Steel, Plastic
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
120VAC to 18VDC
Flow Outlet Type
Spray
Flow Outlet Type - Faucet
Aerated
Sensor Lead
Infrared
Sensor Range
7-9
Series
SensorFlo
Faucet Finish
Chrome
Temp. Control
Yes
Includes
*
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Drain Type
None
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Ligature Resistant
No
Connection
3/8" Compression
ADA Compliance
Yes
Commercial / Residential
Commercial
Compliance
ASME A112.18.1/CSA B125.1
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Solenoid & ceramic
Power Source
AC Powered
Flow Outlet Type (Faucet)
Aerated
Residential / Commercial
Both
Faucet Spout
Standard
Faucet Handle Type
None
Faucet Type
Bathroom Sink Faucet
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Yes
Max. Mounting Hole Center Distance
8 in
Faucet Body Material
Metal
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Connection Type
Compression
Flow Rate (GPM)
0.5 GPM
Material of Construction
Brass & Zinc
Hose Included
No
Warranty
Limited Lifetime
CEC Certified
Yes
Number of Jets
0
Number of Spray Patterns
0
Installation Type
Counter Mounted
Handles Included
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Spout Reach (In.)
0.0
Rough-in Valve Template Included
No
Self-Cleaning Nozzles
No
Activation Type
Sensor
Temperature Limit Control
No
Scald Guard Included
No
Drain Included
No
Valve Included
Yes
Faucet Handle Style
Touchless
Flow Type
Aerated
Shower Arm Included
No
Faucet Configuration
Widespread
Integral Stops
No
Pause Control
No
Diverter Included
No
Type of Spout
Rigid
Escutcheon Included
Yes
Collection
Sensorflo
For Use With
Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Anti-Lime Aerator 1.2 GPM 13/16-27, Use A-ELF Laminar Flow Kit, S-87XX SERIES FAUCET C, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, Speakman Repair Part RPG66-0159 AC sensor module, Speakman Repair Part RPG76-0033-CA Solenoid, Speakman Repair Part RPG76-0039 6VDC/12VDC Solenoid Repair Kit
Vandal Resistant
No
Assembly Required
Yes
Number of Showerheads
0
Massage Feature
No
Theme
Commercial
Faucet Center Measurement
8

Description

Sensorflo AC powered/plug-in lavatory faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-8829-CA-E lavatory faucet features a 8" deck plate with all metal chassis and removable cover, above counter mechanical mixer and manual override diverter valve. With all electronics housed above the counter, maintenance of the S-8829-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.