Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sensor 8" Mount, 3 Hole Touchless Lavatory Faucet, Polished Chrome S-9129-CA-E

Sensor 8" Mount, 3 Hole Touchless Lavatory Faucet, Polished Chrome (Discontinued)

  • Mfr # S-9129-CA-E
  • Zoro # G3770000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-9129-CA-E
Zoro #
G3770000
UPC #
671252119958
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
12"
Spout Length
5 3/16 in
Manufacturers Warranty Length
1 yr
Height
12.0
Width
8.0
Spout Height
12 in
Connection Size
9/16-24 male threads
Length
6.75
Shower Head Face Diameter
0.0
Spout Length (In.)
5.2
Max Deck Thickness (In.)
1.5
Spout Height (In.)
7.62
Hose Length (In.)
0.0

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Brass, Stainless Steel, Plastic
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
6V DC
Flow Outlet Type
Aerated
Weight
7.0
ADA Compliance
Yes
Sensor Lead
Infrared
CEC Compliant
CEC Compliant
Faucet Handle Type
None
Amps
2 A
Sensor Range
6-8
Flow Outlet Type - Faucet
Aerated
Temp. Control
Yes
Flow Outlet Type (Faucet)
Aerated
Series
SENSORFLO(R)
Green Certification or Other Recognition
WaterSense Certified
Valve Type
Solenoid & ceramic
Commercial / Residential
Commercial
Faucet Finish
Chrome
Includes
*
Drain Type
None
Battery Charger CEC Compliant
CEC Compliant
Power Source
Battery
Faucet Spout
Standard
Vandal Resistant Features
Vandal Resistant Outlet
Connection
3/8" Compression
Item
Touchless Lavatory Faucet
Faucet Type
Bathroom Sink Faucet
Residential / Commercial
Both
Compliance
ASME A112.18.1/CSA B125.1
Ligature Resistant
No
Mounting Type - Faucet
Deck
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Material
Lead Free Brass
Faucet Body Material
Metal
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
8 in
Temperature Control
Yes
Faucet Handle Material
Brass
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Flow Rate (GPM)
0.5 GPM
Battery Type
Lithium
Connection Type
Compression
Material of Construction
Brass
Color
Chrome
Faucet Handle Style
Touchless
Theme
Commercial
Hose Included
No
Spout Reach (In.)
0.0
Pause Control
No
Type of Spout
Rigid
Self-Cleaning Nozzles
No
Assembly Required
Yes
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Integral Stops
No
Installation Type
Counter Mounted
CEC Certified
Yes
Activation Type
Sensor
Faucet Center Measurement
8
Number of Jets
0
Shower Arm Included
No
Valve Included
Yes
Number of Showerheads
0
Faucet Configuration
Widespread
Number of Batteries
2
Escutcheon Included
Yes
Collection
Sensorflo
Temperature Limit Control
No
For Use With
Anti-Lime Aerator 1.2 GPM 13/16-27
Warranty
Limited Lifetime
Vandal Resistant
No
Flow Type
Aerated
Massage Feature
No
Number of Spray Patterns
0
Rough-in Valve Template Included
No
Handles Included
Yes
Diverter Included
No
Scald Guard Included
No
Drain Included
No

Description

Item Gooseneck Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.