Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome S-8800-CA-E

Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (Discontinued)

  • Mfr # S-8800-CA-E
  • Zoro # G3770545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-8800-CA-E
Zoro #
G3770545
UPC #
671252118227
Country of Origin
China

Dimensions

Height
5-3/4"
Spout Length
5"
Manufacturers Warranty Length
1 yr.
Overall Height
5-3/4"
Spout Height
5-3/4"

Details

Faucet Operation
Sensor
Material
Lead Free Metal
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Sensor
Flow Rate
1.5 gpm
Faucet Spout Shape
Mid Arc
Item
Mid Arc Bathroom Faucet
Handle Material
Metal, Stainless Steel, Plastic
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
120VAC
Flow Outlet Type
Vandal Resistant Aerator
Flow Outlet Type - Faucet
Aerated
Mounting Type - Faucet
Deck
Sensor Lead
Infrared
Valve Type
Compression
Includes
*
CEC Compliant
CEC Compliant
Series
Sensorflo
Ligature Resistant
No
Faucet Type
Bathroom Sink Faucet
Connection
3/8" Compression
Green Certification or Other Recognition
WaterSense Approved
Faucet Finish
Chrome
ADA Compliance
Yes
Residential / Commercial
Both
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
Flow Outlet Type (Faucet)
Aerated
Faucet Spout
Standard
Vandal Resistant Features
Vandal Resistant Outlet
Sensor Range
5" to 7"
Compliance
ASME A112.18.1/CSA B125.1
Power Source
AC Powered
Battery Charger CEC Compliant
CEC Compliant
Temp. Control
No
Commercial / Residential
Commercial
Faucet Handle Type
None
Drain Type
None
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
8 in
Temperature Control
No
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Handle Material
Metal
Faucet Body Material
Metal
Water Inlet Connection Type
Push in Compression

Description

Sensorflo AC powered/plug-in lavatory faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-8800-CA-E lavatory faucet features an all metal chassis and removable cover. With all electronics housed above the counter, maintenance of the S-8800-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.