Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sensor Single Hole Mount, 1 Hole Touchless Lavatory Faucet, Polished Chrome S-8811-CA-E

Sensor Single Hole Mount, 1 Hole Touchless Lavatory Faucet, Polished Chrome (Discontinued)

  • Mfr # S-8811-CA-E
  • Zoro # G3770210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-8811-CA-E
Zoro #
G3770210
UPC #
671252119750
Country of Origin
Taiwan, Province of China

Dimensions

Spout Length
5 in
Overall Height
5-3/4"
Manufacturers Warranty Length
1 yr
Height
5.75
Width
4.0
Spout Height
5 3/4 in
Length
7.0
Connection Size
9/16-24 male threads
Max Deck Thickness (In.)
1.5
Spout Height (In.)
4.75
Spout Length (In.)
5.0
Hose Length (In.)
0.0
Shower Head Face Diameter
0.0

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Mid Arc
Handle Material
Metal, Stainless Steel, Plastic
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
120V AC
Flow Outlet Type
Aerated
Weight
4.5
Battery Charger CEC Compliant
CEC Compliant
Includes
*
Faucet Handle Type
None
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Standard
Commercial / Residential
Commercial
Item
Touchless Lavatory Faucet
CEC Compliant
CEC Compliant
Drain Type
None
Connection
3/8" Compression
Green Certification or Other Recognition
WaterSense Certified
Sensor Lead
Infrared
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Vandal Resistant Features
Vandal Resistant Outlet
Compliance
ASME A112.18.1/CSA B125.1
Faucet Finish
Chrome
Ligature Resistant
No
ADA Compliance
Yes
Power Source
AC Powered
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Series
SENSORFLO(R)
Sensor Range
7-9
Valve Type
Solenoid
Temp. Control
Yes
Residential / Commercial
Both
Material
Lead Free Metal
Temperature Control
Yes
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Metal
Max. Mounting Hole Center Distance
8 in
Faucet Handle Material
Metal
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Motion Sensor
Color
Chrome
Material of Construction
Brass & Zinc
Connection Type
Compression
Flow Rate (GPM)
0.5 GPM
For Use With
Speakman Repair Part RPG05-0837-PC 1.5 GPM Aeartor, Anti-Lime Aerator 1.2 GPM 13/16-27, Use A-ELF Laminar Flow Kit, S-87XX SERIES FAUCET C, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, Speakman Repair Part RPG66-0159 AC sensor module, Speakman Repair Part RPG76-0033-CA Solenoid, Speakman Repair Part RPG76-0039 6VDC/12VDC Solenoid Repair Kit
Vandal Resistant
No
Escutcheon Included
Yes
Faucet Center Measurement
4
Flow Type
Aerated
Number of Spray Patterns
0
Collection
Sensorflo
Pause Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Self-Cleaning Nozzles
No
Temperature Limit Control
No
Massage Feature
No
Diverter Included
No
Number of Jets
0
Hose Included
No
Installation Type
Counter Mounted
Rough-in Valve Template Included
No
Drain Included
No
CEC Certified
Yes
Warranty
Limited Lifetime
Assembly Required
Yes
Valve Included
Yes
Handles Included
No
Faucet Configuration
Single Hole
Type of Spout
Rigid
Spout Reach (In.)
0.0
Number of Showerheads
0
Faucet Handle Style
Touchless
Scald Guard Included
No
Integral Stops
No
Theme
Commercial
Activation Type
Sensor
Shower Arm Included
No

Description

Item Mid Arc Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.