This item is Discontinued.

Speakman Sensor Touchless Lavatory Faucet, Single Hole Mount, Polished Chrome 1 Hole S-9200-CA-E

Sensor Touchless Lavatory Faucet, Single Hole Mount, Polished Chrome 1 Hole (Discontinued)

  • Mfr # S-9200-CA-E
  • Zoro # G3770527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-9200-CA-E
Zoro #
G3770527
UPC #
671252118258
Country of Origin
China

Dimensions

Width
1.88
Length
6.75
Height
12.0
Manufacturers Warranty Length
1 yr.
Overall Height
12"
Spout Length
5-3/16"
Spout Height
12"
Connection Size
9/16-24 male threads
Spout Length (In.)
5.2
Shower Head Face Diameter
0.0
Hose Length (In.)
0.0
Max Deck Thickness (In.)
1.5
Spout Height (In.)
7.62

Details

Faucet Operation
Sensor
Material
Lead Free Brass
Color
Chrome
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Weight
4.0
Handle Type
Sensor
Finish
Polished Chrome
Flow Rate
2.2 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Brass, Stainless Steel, Plastic
Item
Touchless Lavatory Faucet
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
120VAC to 18VDC
Flow Outlet Type
Vandal Resistant Aerator
Vandal Resistant Features
Vandal Resistant Outlet
Mounting Type - Faucet
Deck
Temp. Control
No
Flow Outlet Type - Faucet
Aerated
Sensor Range
6-8
Drain Type
None
Faucet Finish
Chrome
Valve Type
Solenoid
Sensor Lead
Infrared
Residential / Commercial
Both
Connection
3/8" Compression
Compliance
ASME A112.18.1/CSA B125.1
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Flow Outlet Type (Faucet)
Aerated
Faucet Spout
Standard
Green Certification or Other Recognition
WaterSense Approved
Faucet Type
Bathroom Sink Faucet
Standards
ASME A112.18.1/CSA B125.1 and NSF 61
CEC Compliant
CEC Compliant
Includes
*
Faucet Handle Type
None
ADA Compliance
Yes
Commercial / Residential
Commercial
Power Source
AC Powered
Series
Sensorflo
Faucet Body Material
Metal
Water Inlet Connection Type
Push in Compression
Faucet Handle Material
Brass
Max. Mounting Hole Center Distance
8 in
Faucet Activation
Motion Sensor
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
No
Material of Construction
Brass
Flow Rate (GPM)
0.5 GPM
Connection Type
Compression
Spout Reach (In.)
0.0
Temperature Limit Control
No
Integral Stops
No
Self-Cleaning Nozzles
No
Activation Type
Sensor
Valve Included
Yes
Diverter Included
No
Shower Arm Included
No
Faucet Configuration
Single Hole
Installation Type
Counter Mounted
Number of Showerheads
0
Drain Included
No
Warranty
Limited Lifetime
Type of Spout
Rigid
Assembly Required
Yes
Pause Control
No
Hose Included
No
Collection
Sensorflo
For Use With
Speakman Repair Part RPG05-0792-PC Laminar flow outlet 2.2 gpm, Hardware Bag Slim Design, Speakman Repair Part RPG20-1845 Under counter mixer, Speakman Repair Part RPG38-0128-PC Vandal Resistant 0.5 gpm Spray Outlet, Speakman Repair Part RPG66-0010 12 Volt AC Transformer, Speakman Repair Part RPG66-0044 Soleniod Filter Screen Replacement, Speakman Repair Part RPG66-0111 Above Counter Mixer Handle, Speakman Repair Part RPG66-0168 Vertical Sensor 6" to 8", Speakman Repair Part RPG66-0169 Battery Power Module, AC/DC Power Module
Faucet Handle Style
Touchless
Handles Included
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Spray Patterns
0
Theme
Commercial
Escutcheon Included
No
Number of Jets
0
CEC Certified
Yes
Massage Feature
No
Scald Guard Included
No
Vandal Resistant
No
Rough-in Valve Template Included
No
Flow Type
Aerated

Description

Sensorflo gooseneck A/C powered faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hotels, private washrooms and other public commercial lavatories, the S-9200-CA-E lavatory faucet features an all brass body and spout. With all electronics housed above the counter, maintenance of the S-9200-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.