Sensor Touchless Lavatory Faucet, Single Hole Mount, Polished Chrome 1 Hole (Discontinued)
- Mfr # S-9201-CA-E
- Zoro # G3769991
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-9201-CA-E
Zoro #
G3769991
UPC #
671252119965
Country of Origin
China
Dimensions
Width
1.88
Length
6.75
Height
12.0
Overall Height
12"
Spout Length
5-3/16"
Manufacturers Warranty Length
1 yr.
Spout Height
12"
Connection Size
9/16-24 male threads
Shower Head Face Diameter
0.0
Spout Length (In.)
5.2
Max Deck Thickness (In.)
1.5
Hose Length (In.)
0.0
Spout Height (In.)
7.62
Description
Sensorflo gooseneck A/C powered faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hotels, private washrooms and other public commercial lavatories, the S-9201-CA-E lavatory faucet features an all brass body and spout and under counter mechanical mixer. With all electronics housed above the counter, maintenance of the S-9201-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.