Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Sensor Touchless Lavatory Faucet, 2-3/16" Mount, Polished Chrome 3 Hole S-9218-CA-E

Sensor Touchless Lavatory Faucet, 2-3/16" Mount, Polished Chrome 3 Hole (Discontinued)

  • Mfr # S-9218-CA-E
  • Zoro # G3769949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-9218-CA-E
Zoro #
G3769949
UPC #
671252120015
Country of Origin
China

Dimensions

Width
4.0
Length
6.75
Height
12.0
Manufacturers Warranty Length
1 yr.
Spout Length
5-3/16"
Overall Height
12"
Spout Height
12"
Connection Size
9/16-24 male threads
Shower Head Face Diameter
0.0
Max Deck Thickness (In.)
1.5
Spout Height (In.)
7.62
Spout Length (In.)
5.2
Hose Length (In.)
0.0

Details

Faucet Operation
Sensor
Material
Lead Free Brass
Color
Chrome
Mounting Hole Center to Center
2-3/16"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Weight
4.0
Finish
Polished Chrome
Handle Type
Sensor
Flow Rate
0.5 gpm
Faucet Spout Shape
Gooseneck
Handle Material
Brass, Stainless Steel, Plastic
Item
Touchless Lavatory Faucet
Number of Handles
0
Body Material
Metal, Plastic, Stainless Steel
Voltage
120VAC to 18VDC
Flow Outlet Type
Spray
Flow Outlet Type - Faucet
Aerated
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
WaterSense Approved
Residential / Commercial
Both
Sensor Range
6-8
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Handle Type
None
Mounting Type - Faucet
Deck
Faucet Spout
Rigid/Swivel Gooseneck
Compliance
ASME A112.18.1/CSA B125.1
CEC Compliant
CEC Compliant
Connection
3/8" Compression
Flow Outlet Type (Faucet)
Aerated
Standards
ASME A112.18.1/CSA B125.1, NSF 61 and Watersense
Power Source
AC Powered
Ligature Resistant
No
Includes
*
Valve Type
Solenoid & ceramic
Sensor Lead
Infrared
ADA Compliance
Yes
Drain Type
None
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Commercial / Residential
Commercial
Temp. Control
Yes
Series
Sensorflo
Faucet Activation
Motion Sensor
Faucet Body Material
Metal
Faucet Handle Material
Brass
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
8 in
Temperature Control
Yes
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Brass
Flow Rate (GPM)
0.5 GPM
Connection Type
Compression
Theme
Commercial
Installation Type
Counter Mounted
Temperature Limit Control
No
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Number of Showerheads
0
Flow Type
Aerated
Shower Arm Included
No
Hose Included
No
Collection
Sensorflo
Faucet Center Measurement
4
Number of Jets
0
Spout Reach (In.)
0.0
Escutcheon Included
Yes
Faucet Handle Style
Touchless
CEC Certified
Yes
Pause Control
No
Valve Included
Yes
For Use With
Anti-Lime Aerator 1.2 GPM 13/16-27
Self-Cleaning Nozzles
No
Handles Included
Yes
Assembly Required
Yes
Number of Spray Patterns
0
Massage Feature
No
Rough-in Valve Template Included
No
Integral Stops
No
Drain Included
No
Activation Type
Sensor
Scald Guard Included
No
Faucet Configuration
Centerset
Diverter Included
No
Vandal Resistant
No
Type of Spout
Rigid
Warranty
Limited Lifetime

Description

Sensorflo gooseneck A/C powered faucets provide facilities with ultimate reliability and easy maintenance. Perfect for hospitals, airports, offices, and other public lavatories, the S-9218-CA-E lavatory faucet features a 4" deck plate with all brass body and spout, under counter mechanical mixer, and manual override. Mixer includes built-in check valves. With all electronics housed above the counter, maintenance of the S-9218-CA-E is simple and can be performed in minimal time. The faucet is equipped with a solenoid with a built-in filter and a 60-second time out feature to prevent floods. The Sensorflo faucet line is certified to meet ASME A112.18.1/CSA B125.1.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.