Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Commercial Shower Combination, Manual, 2, Polished Chrome SM-3010-LH

Commercial Shower Combination, Manual, 2, Polished Chrome (Discontinued)

  • Mfr # SM-3010-LH
  • Zoro # G6434659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-3010-LH
Zoro #
G6434659
UPC #
671252039256
Country of Origin
China

Dimensions

Height
0.0
Width
0.0
Hose Length (In.)
0.0
Length
0.0
Connection Size
1/2 NPT female & male & 1/2 copper tube female
Spout Height (In.)
0.0
Max Deck Thickness (In.)
0.0
Spout Length (In.)
0.0
Shower Head Face Diameter
2.75

Details

Item
Commercial Shower Combination
Number of Holes
2
ADA Compliant
Yes
Finish
Polished Chrome
Faucet Operation
Manual
Valve Type
Ceramic
Material of Construction
Brass & Plastic
Connection Type
NPT and Sweat/Solder
Color
Chrome
For Use With
Speakman S-2272-E2 2.0 gpm Low Flow Single-Function Shower Head, Speakman S-2500 Shower Arm and Flange, Speakman Sentinel Mark II SM-3000 Pressure Balance Valve with Lever Handle
Weight
3.24
Number of Handles
1
Faucet Handle Style
Lever
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Diverter Included
No
Collection
Sentinel Mark II
Shower Arm Included
Yes
Handle Placement
Center of Valve
Scald Guard Included
Yes
Number of Showerheads
1
Type of Shower Arm
Bent
Installation Type
Wall Mounted
Integral Stops
No
Spout Reach (In.)
0.0
Self-Cleaning Nozzles
Yes
Number of Spray Patterns
1
Number of Jets
50
Temperature Limit Control
Yes
Theme
Commercial
Massage Feature
No
Handles Included
Yes
Pause Control
No
Vandal Resistant
No
Activation Type
Rotate Handle
Escutcheon Included
No
Hose Included
No
Assembly Required
No
Rough-in Valve Template Included
Yes
Warranty
Limited Lifetime
Valve Included
Yes
Drain Included
No
Shower Head Function
Single Function
Shower Head Shape
Round

Description

Sent Mark II Shw Combo-less Hd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.